PASTA DI RAME. LUBRIFICANTE ED ANTIGRIPPANTE FINO A 1000 G.C.-BARATTOLO-500 ML L0358

Paste

Vedi informazioni tecniche
Riferimenti
CFG:L0358
Rubix:999180400034859
PASTA DI RAME. LUBRIFICANTE ED ANTIGRIPPANTE FINO A 1000 G.C.-BARATTOLO-500 ML L0358
Riepilogo info tecniche
Capacità500 ml

Dettagli del prodotto : PASTA DI RAME. LUBRIFICANTE ED ANTIGRIPPANTE FINO A 1000 G.C.-BARATTOLO-500 ML L0358


Punti di forza

•At room temperature it is water repellent and prevents wear and blocking of parts subjected to very high loads (EP)
At the maximum operating temperatures of metals, including ferrous ones (over 1,000 ° C), it prevents seizure, protects from oxidation, ensures sealing under high pressures
Specific additives prevent corrosion against aluminium

Applicazioni

Keys;Ribs;Nuts;Studs;Threaded Caps;Flanges of Boilers;Heat Exchangers;Furnaces;Exhaust Systems;Cylinder Heads in Internal Combustion Engines

Informazioni tecniche


Attributi
Capacità500 ml
Mostra UNSPSC / ECL@SS
24,86 IVA esclusa
/ Unità
30,33 IVA inclusa
  • Disponibile: spedito entro 24 ore