NASTRO GUIDA ORKOT - C380 SLYDRING GM - LARGHEZZA CAVA 15 - SPESSORE 2,5 MM - LUNGHEZZA 2000 MM GM73A0000-C380
Piston and Rod Ring
Vedi informazioni tecnicheRiferimenti
Trelleborg:GM73A0000-C380.
Rubix:999190900047038
Dettagli del prodotto : NASTRO GUIDA ORKOT - C380 SLYDRING GM - LARGHEZZA CAVA 15 - SPESSORE 2,5 MM - LUNGHEZZA 2000 MM GM73A0000-C380
Orkot Slydring segments made of textile-reinforced composite material are used in hydraulic cylinders exposed to high loads, for example, in mobile hydraulics and presses. The high compressive strength, good sliding characteristics and exceptional wear resistance of this material ensure a long service life. Orkot® Slydring segments are manufactured as standard from tubular material with an oblique cut and the necessary “Z1” clearance
Punti di forza
•Dimensional stability and vibration absorption
Uniform distribution of high radial forces
Good friction and dry running characteristics
High wear resistance
Good scraping effect
Long service life
Uniform distribution of high radial forces
Good friction and dry running characteristics
High wear resistance
Good scraping effect
Long service life
Applicazioni
Hydraulic Cylinders;Mobile Hydraulics;Hydraulic Excavators;Construction Machinery;Forestry Machinery;Mining Industry;Steel Mills;Presses;Locks;Maritime Engineering
Informazioni tecniche
Attributi
| Larghezza | 15 mm |
|---|---|
| Materiale | orkot c380 |
| Spessore | 2,5 mm |
| Codice doganale | 39269097 |
Mostra UNSPSC / ECL@SS
€ 15,32 IVA esclusa
/ Metro
€ 18,69 IVA inclusa
- Disponibile: spedito entro 24 ore