GUARN.TURCON GLYD RING T PT - 22 MM X 14,5 MM X 3,2 MM PT0100220-T46N
Piston Seal
Vedi informazioni tecnicheVedi documentiRiferimenti
Trelleborg:PT0100220-T46N
Rubix:999190800004583

Riepilogo info tecniche
| Diametro esterno | 22 mm |
|---|---|
| Diametro interno | 22 mm |
| Altezza | 3,2 mm |
Documenti
Dettagli del prodotto : GUARN.TURCON GLYD RING T PT - 22 MM X 14,5 MM X 3,2 MM PT0100220-T46N
Turcon®Glyd Ring®T is a further technical development of Turcon®Glyd Ring®. It is fully interchangeable with earlier Glyd Ring®seals in all new applications. The main benefits of the patented seal are provided by the innovative functional principle of the trapezoidal profile cross section.The sides of the seal profile tapers towards the seal surface. The profile can thus retain the robust and compact form typical of piston seals without losing any of the flexibility required to achieve a pressure-related maximum compression.
Punti di forza
•Very good static sealing performance
Increased clearance possible (approximately +50%), depending on the operating conditions
Due to the larger extrusion gap, safe use even with soiled media
Low friction, no stick-slip effect
Simple groove design, one-piece pistons possible
Increased clearance possible (approximately +50%), depending on the operating conditions
Due to the larger extrusion gap, safe use even with soiled media
Low friction, no stick-slip effect
Simple groove design, one-piece pistons possible
Applicazioni
Injection molding machines;machine tools;presses;excavators;forklifts and handling machinery;agriculture;;servo equipment;pressure intensifiers;jacks
Informazioni tecniche
Attributi
| Diametro esterno | 22 mm |
|---|---|
| Diametro interno | 22 mm |
| Altezza | 3,2 mm |
| Materiale | turcon t46 - nbr |
| Codice doganale | 39269097 |
Mostra UNSPSC / ECL@SS
Accedi/registrati per visualizzare i tempi di spedizione