00023531-ARTICOLO SY3000-55-1A-Q

PORT BLOCK ASSY

Vedi informazioni tecniche

Riferimenti

SMC:SY3000-55-1A-Q
Rubix:999221025032189
Produttore:00023531
EAN:3618036196245
00023531-ARTICOLO SY3000-55-1A-Q

Dettagli del prodotto : 00023531-ARTICOLO SY3000-55-1A-Q


The unique design of the SX series combines two solenoid assemblies (when using a double 5/2 or 5/3 coil) on the same side of the valve, with opposing ports, allowing a greater reduction in footprint and simplified access to wiring. The SX valve series is available with numerous base options, enabling easier installation and improved operation.

Informazioni tecniche


Attributi
14,79 IVA esclusa
/ Unità
18,04 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione