MIX NOX SQ GREEN SMALL 1:1 AND 2:1 36/CV 7100262488

Quadro Mixing Nozzle

Vedi informazioni tecnicheVedi documenti
Riferimenti
3M:MIZNOZGRN
Rubix:999220922063897
Produttore:7100262488
MIX NOX SQ GREEN SMALL 1:1 AND 2:1 36/CV 7100262488
Documenti

Dettagli del prodotto : MIX NOX SQ GREEN SMALL 1:1 AND 2:1 36/CV 7100262488


Mixing Nozzles perform to exact requirements for easy uniform application. These 3M approved accessories work with 3M Duo-Pak cartridges to simultaneously meter, mix and apply two-part adhesives and potting compounds. And, the tapered tips can be cut for precise bead size.

Punti di forza

•Provides thorough mixing and precise placement of adhesive
Tapered tip can be cut for bead size
Approved accessory for 3M™ Scotch-Weld™ EPX Applicator 48. 5/50 ml
Used nozzle can be left on cartridge to provide a good seal until ready to continue dispensing

Applicazioni

Metalworking;Construction;Automotive;Consumer Goods;Appliance;General Industrial;Aerospace; Electronics;Electrical;Signage;Transportation;Woodworking;Speciality Vehicle;MRO.

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
1,25 IVA esclusa
/ Unità
1,53 IVA inclusa
  • Disponibile: spedito entro 24 ore