Riferimenti
SMC:KQG2E12-00
Rubix:999221025045789
Produttore:00759977
EAN:3618036031997

Documenti
Dettagli del prodotto : 00759977-ARTICOLO KQG2E12-00
Following industry requests for a range of lightweight, grease free, high performance metal fittings, our R&D engineers have simply taken their popular KQG/KFG and KQB metal fittings ranges, added some missing options, and made them even smaller, lighter and stronger. Designed for applications where heat, corrosion and chemical resistance is a necessity, our new KQG2 Series of stainless steel 316 one-touch fittings are now up to 30% smaller and 62% lighter than the previous models and with 8 new options we now have 17 models in total. And, with the addition of two new tube sizes these fittings can be used with a variety of tube diameters from 3.2mm up to 16mm. Series KFG2, our stainless steel 316 insert type fitting, has also been increased from 5 to 9 model options and they are also up to 44% smaller and 37% lighter than the old KFG range. Now available with NPT threads and the addition of a 16mm tube size, these fitting can operate at temperatures from -65ºC to 260ºC when selected without a sealing thread agent. And, with sleeveless sealing, easier maintenance is ensured. Finally completing our metal fitting range is our brass option, Series KQB2. Similarly up to 30% smaller and 62% lighter than previous models, this range has been extended from 9 to 17 models with both NPT and G thread options. And, with electroless nickel plating applied to all brass parts these fitting will still continue to look good throughout their entire lifetime.
KQG2E-00, Raccordi istantanei in acciaio inox 316, Passaparete intermedio
Informazioni tecniche
Attributi
| Peso | 81 g |
|---|---|
| Materiale | rvs |
| Connessione 1 | 12 |
| Connessione 2 | 12 |
| Diametro tubo | 12 mm |
Mostra UNSPSC / ECL@SS
€ 66,12 IVA esclusa
/ Unità
€ 80,67 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione