00766308-ARTICOLO KFG2E0806-00

Raccordi

Vedi informazioni tecnicheVedi documenti
Riferimenti
SMC:KFG2E0806-00
Rubix:999221025045997
Produttore:KFG2E0806-00
00766308-ARTICOLO KFG2E0806-00
Riepilogo info tecniche
Tipologiaunione a paratia
Documenti

Dettagli del prodotto : 00766308-ARTICOLO KFG2E0806-00


Series KFG2 fittings can operate with ambient operating fluid temperatures of -65 to 260ºC (swivel elbow type -5 to 150ºC).  With their stainless steel 316 construction and unique non-rubber seal insert connection, these grease-free fittings offer high levels of corrosion resistance, and can be used with numerous piping materials including FEP, PFS, soft and regular nylon, polyurethane and polyoelfin.  Available in male elbow, male connector, male branch tee, straight union, union tee, bulkhead union, union elbow, swivel elbow and female connector options, the KFG2 fittings can accommodate tube sizes from 4mm to 16mm and 1/8" to 1/2" with port sized thread connections from R1/8 to R1/2 and 1/8NPT to 1/2NPT.
KFG2E-00, Raccordi a calzamento in acciaio inox 316, Passaparete intermedio

Informazioni tecniche


Attributi
Tipologiaunione a paratia
Mostra UNSPSC / ECL@SS
46,84 IVA esclusa
/ Unità
57,14 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione