CUSCINETTO JU040XPO
Reali-Slim thin section four-point contact ball bearing with seals or shields
Vedi informazioni tecnicheRiferimenti
Kaydon:JU040XPO
Rubix:999181200005216
Dettagli del prodotto : CUSCINETTO JU040XPO
Four-point contact ball bearings with seals or shields can accommodate radial, axial and moment loads simultaneously. One bearing series is based on a single cross section which remains constant as the bore diameter increases, leading to significant space and weight savings. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out. The bearings are available with metric and inch boundary dimensions.
Punti di forza
- Accommodate radial, axial and moment loads simultaneously
- Require considerably less axial space than two angular contact ball bearings
- Integral sealing prolongs bearing service life
- Thin cross section
- Lightweight
- Low friction
- High stiffness
- High running accuracy
- Require considerably less axial space than two angular contact ball bearings
- Integral sealing prolongs bearing service life
- Thin cross section
- Lightweight
- Low friction
- High stiffness
- High running accuracy
Informazioni tecniche
Attributi
| Diametro interno | 101,6 mm |
|---|---|
| Diametro esterno | 120,65 mm |
| Larghezza | 12,7 mm |
| Serie | ju |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

