COPERTURA PER DOCCIA IN GOMMA SC-6603, 4 PEZZI/CONFEZIONE 7100265517

Rubber Shower Cover

Vedi informazioni tecniche

Riferimenti

3M:SC-6603
Rubix:999220804032451
Produttore:7100265517
EAN:4064035012090
COPERTURA PER DOCCIA IN GOMMA SC-6603, 4 PEZZI/CONFEZIONE 7100265517

Dettagli del prodotto : COPERTURA PER DOCCIA IN GOMMA SC-6603, 4 PEZZI/CONFEZIONE 7100265517


3M™ Powered Airflow Indicators are designed to test the minimum air flow rate of 3M™ Powered Air Respirators. Ensure your 3M™ Powered Air Respirator System is exceeding its minimum flow rate with 3M™Airflow Indicators. Our airflow indicators provide a simple and reliable way to test the airflow of your respirator system. The airflow of the unit must be checked before every use. If the air flow level is below the minimum flow rate, the respirator system should not be used until further examination and repair where necessary.

Punti di forza

•Replacement covers designed to protect against splash and spray contaminants
For use with certain 3M™ Powered Air Respirators
Spare or Replacement part
Helps to protect against spray

Applicazioni

For use with certain 3M™ Powered Air Respirators

Informazioni tecniche


Attributi
136,58 IVA esclusa
/ 4 Unità
166,62 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione