Riferimenti
3M:1014840
Rubix:999250612002639
Produttore:7100182491
EAN:03134375278867



Documenti
Dettagli del prodotto : ARTICOLO 7100182491
The Scotch-Brite™ Clean and Finish Roll provides consistent surface finish throughout the life of the product. Our Clean and Finish roll can be cut to any length. The Scotch Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing and cleaning a variety of metals, woods, plastic surfaces and hard-to-reach areas. Our formable Clean and Finish rolls can easily be cut to any length. The resistance to flooding keeps abrasive minerals on the surface, keeping the cutting action consistent. These roles can be used manually for greater control. Wider width material can be used in combination with a hand pad holder for a uniform finish. On an orbital or vibratory sander it is very suitable for larger areas.
Rullo abrasivo 3M Scotch-Brite™ CF-RL Clean & Finish, grana molto fine, in carburo di silicio. Tagliabile su misura per finitura, blending e pulizia controllata.
Punti di forza
•The roll can be cut to any length
The deformable pad also reaches hard-to-reach places
Suitable for manual use or on polishing machines with vibration function and two pads
The open web structure prevents clogging for a consistent cutting action of the abrasive material
Suitable for metal, wood, composite and advanced materials
The deformable pad also reaches hard-to-reach places
Suitable for manual use or on polishing machines with vibration function and two pads
The open web structure prevents clogging for a consistent cutting action of the abrasive material
Suitable for metal, wood, composite and advanced materials
Applicazioni
Cleaning
Informazioni tecniche
Attributi
| Lunghezza | 10000 mm |
|---|---|
| Larghezza | 125 mm |
| Materiale | carburo di silicio |
| Tipologia | rullo abrasivo non tissé scotch-brite™ clean & finish cf-rl |
| Grano | molto fine |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione