CYL 2KN D/A SWING SLRD22

Swing Cylinder

Vedi informazioni tecnicheVedi documenti

Riferimenti

Enerpac:SLRD22
Rubix:999190500029058
Produttore:SLRD22
CYL 2KN D/A SWING SLRD22

Documenti

Dettagli del prodotto : CYL 2KN D/A SWING SLRD22


Punti di forza

•Compact design allows for efficient fixture layout
Variety of mounting styles to meet design needs
Double and single-acting cylinders to suit a variety of hydraulic requirements
All cylinders are available as left and right turning models
Large ball and cam design on 11, 22, 52 and 121 models, allows swing rotation to be changed easily
Kick-out mechanism on 92, 202, and 352 models prevents damage to cylinder from high flow rates or misapplication
Enerpac Collet-Lok® positive locking cylinders are designed to maintain clamping force after hydraulic pressure is removed

Informazioni tecniche


Attributi
Pressione massima di esercizio350 bar
Codice doganale84254200
673,81 IVA esclusa
/ Unità
822,05 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione