49383727-ANELLO DI TENUTA WA 42,0X55,0X8,0 NB7033 ( MESCOLA 70 NBR NB703303)
TENUTE ROTANTI
Vedi informazioni tecnicheVedi documentiRiferimenti
Dichtomatik:206018
Rubix:160000000420070
Produttore:42X55X8


Riepilogo info tecniche
| Diametro interno | 42 mm |
|---|---|
| Diametro esterno | 55 mm |
| Larghezza | 8 mm |
Documenti
Dettagli del prodotto : 49383727-ANELLO DI TENUTA WA 42,0X55,0X8,0 NB7033 ( MESCOLA 70 NBR NB703303)
Standard types, with outer elastomer sleeve, with and without additional dust lip (SL) to protect against light to medium levels of exterior soiling.
TENUTA ROTANTE Modello:MIM Diametro Interno:42.00 mm Diametro Esterno:55.00 mm Altezza Sede:8.00 mm Materiale:NBR
Punti di forza
•Broad range of applications in every sector of industry
Reliable sealing of the housing bore, even with increased roughness of the bore, thermal expansion and split housings, thus a sealing of low viscosity and gaseous media also possible
Additional dust lip as additional seal against moderate and medium dust and dirt ingress from outside (BA...SL)
Reliable sealing of the housing bore, even with increased roughness of the bore, thermal expansion and split housings, thus a sealing of low viscosity and gaseous media also possible
Additional dust lip as additional seal against moderate and medium dust and dirt ingress from outside (BA...SL)
Applicazioni
Axles (When Subject to Moderate Dirt);Power Tools;Industrial Gearboxes
Informazioni tecniche
Attributi
| Diametro interno | 42 mm |
|---|---|
| Diametro esterno | 55 mm |
| Larghezza | 8 mm |
| Materiale | nbr |
Mostra UNSPSC / ECL@SS
- Esaurito