Riferimenti
Enerpac:CST572
Rubix:999190500028662
Produttore:CST572


Riepilogo info tecniche
| Tipologia | cyl 5kn s/a threaded 7 |
|---|---|
| Corsa del cilindro | 7 mm |
Dettagli del prodotto : CYL 5KN S/A THREADED 7 MM CST572
Punti di forza
•Minimum cylinder diameter combined with maximized clamping forces
Threaded body allows fine positioning and easy installation
Internal plunger wipers allow maintenance-free, high-cycle performance
Center-tapped plungers will hold workpiece contact buttons
Single-acting models with spring return simplify hydraulic tubing requirements
Threaded body allows fine positioning and easy installation
Internal plunger wipers allow maintenance-free, high-cycle performance
Center-tapped plungers will hold workpiece contact buttons
Single-acting models with spring return simplify hydraulic tubing requirements
Informazioni tecniche
Attributi
| Tipologia | cyl 5kn s/a threaded 7 |
|---|---|
| Corsa del cilindro | 7 mm |
| Codice doganale | 84254200 |
Mostra UNSPSC / ECL@SS
€ 167,08 IVA esclusa
/ Unità
€ 203,83 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione