VALIGIA PORTA UT. BV.16

Valigia

Vedi informazioni tecniche

Riferimenti

Facom:BV.16
Rubix:160000000215609
EAN:3148513397167
VALIGIA PORTA UT. BV.16

Riepilogo info tecniche

Materialemateriale resistente all'olio
Vedi tutti gli attributi tecnici

Dettagli del prodotto : VALIGIA PORTA UT. BV.16


Soft case
- Very low in weight, this suitcase is for light maintenance, holds various selections of tools or equipment.
- Oil-resistant material.
- 2 sliding zips to close allows the use of a padlock (not supplied).
- An A4 documents pocket.
- 29 tool slots and a box compartment or for measuring apparatus, dimensions (L x W x H): 220 x 120 x 50 mm max.
- Rigid sidewalls to keep the tools in place.
- Payload 10 kg.
Dimensions (L x W x H) 440 x 315 x 75 mm.
Weight: 920 g.

Punti di forza

Soft case
Dimensions (mm): 440 x 315 x 75
Weight (kg): 0.920
Very lightweight, this suitcase is for light maintenance, holds various selections of tools or equipment. Oil-resistant material. Closure with 2 sliding zips allows the use of a padlock (not supplied). An A4 document pocket. 29 tool slots and one box compartment or for measuring apparatus, dimensions (L x W x H): 220 x 120 x 50 mm max. Rigid sidewalls to keep the tools in place. Payload: 10 kg.

Informazioni tecniche


Attributi
Peso1173 g
Imballaggio (Prof. x Largh. x Alt.)440x350x35 mm
Peso imballaggio1081 g
Materialemateriale resistente all'olio
Carico ammissibile10 kg
Altezza75 mm
Larghezza315 mm
Lunghezza440 mm
141,66 IVA esclusa
/ Unità
172,83 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione