Riferimenti
Piab:0202119
Rubix:170000000513762
Produttore:0202119

Documenti
Dettagli del prodotto : CALOTTA VALUE LINE VL30BL 0202119
Value Line suction cups are suitable for standard/basic applications. The program consists of flat-concave, bellows and long-bellows shapes. The suction cups show good performance at a value price. They have long thin lips for good sealing on slightly corrugated surfaces e. g. corrugated cardboard. The products are available globally with off-the-shelf deliveries.
VENTOSA Serie:BL Diametro:30 mm Forma:A SOFFIETTO Materiale:TPE
Punti di forza
- •Suitable for level adjustment
- Lifting movement to separate small and thin objects
- Less suitable when the lifting force is parallel to the surface of the object
- PVC-free recyclable material
Informazioni tecniche
Attributi
| Materiale | tpe |
|---|---|
| Diametro | 30 mm |
| Forma | rotondo |
| Tipologia | ventosa bl |
Mostra UNSPSC / ECL@SS
€ 6,92 IVA esclusa
/ Unità
€ 8,45 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione