Riferimenti
Enerpac:WSL112
Rubix:999190500029315
Produttore:WSL112
EAN:0662005109470


Riepilogo info tecniche
| Tipologia | work holding cylinder assembly |
|---|---|
| Corsa del cilindro | 9,7 mm |
Documenti
Dettagli del prodotto : WORK HOLDING CYLINDER ASSEMBLY WSL112
Enerpac work supports provide either additional non-fixed location points to the clamps, or support to larger or thin section workpiece components, always in order to minimize workpiece deflection during machining.
Punti di forza
•Low pressure lock-up capability enables the use of machine tool hydraulic systems
High rated support capacities allow for more compact fixture design
Corrosion resistant materials, compatible with most coolants and environments
Threaded and manifold air vent ports allow Fixturing that prevents coolants from being drawn into the system
Minimized deflection increases machining accuracy
Multiple mounting configurations allow design flexibility
Can be operated as air advance by removing the spring and applying air pressure on the vent port
Does not require external plumbing
Compact design, when space is at a premium
Internal plunger thread for optional contacts
Support force and clamping force must be matched. Support force should be at least 150% of clamping force
Do not exceed maximum flow rates to avoid premature lock-up
Always center load over work support
High rated support capacities allow for more compact fixture design
Corrosion resistant materials, compatible with most coolants and environments
Threaded and manifold air vent ports allow Fixturing that prevents coolants from being drawn into the system
Minimized deflection increases machining accuracy
Multiple mounting configurations allow design flexibility
Can be operated as air advance by removing the spring and applying air pressure on the vent port
Does not require external plumbing
Compact design, when space is at a premium
Internal plunger thread for optional contacts
Support force and clamping force must be matched. Support force should be at least 150% of clamping force
Do not exceed maximum flow rates to avoid premature lock-up
Always center load over work support
Applicazioni
Abrasive
Informazioni tecniche
Attributi
| Tipologia | work holding cylinder assembly |
|---|---|
| Corsa del cilindro | 9,7 mm |
| Pressione massima di esercizio | 350 bar |
| Codice doganale | 84254200 |
Mostra UNSPSC / ECL@SS
€ 911,57 IVA esclusa
/ Unità
€ 1112,12 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione