TORPEDO CON BOLLA GIREVOLE 360 - MAGN. 4932459096

Block torpedo level

Vedi informazioni tecniche
Riferimenti
Milwaukee:4932459096
Rubix:999180700004405
EAN:4002395282494
TORPEDO CON BOLLA GIREVOLE 360 - MAGN. 4932459096
Riepilogo info tecniche

Dettagli del prodotto : TORPEDO CON BOLLA GIREVOLE 360 - MAGN. 4932459096


SHARPSITE™ vial technology improves the readability of the vial. Locking 360° adjustable vial. Identify and repeat any angle needed on the jobsite. Lock vial in place to keep accuracy in and out of pocket/pouch. Amplified rare earth magnets for maximum holding power. Reinforced plumb vials. Solid, acrylic block vials offer maximum durability. Die cast aluminium body withstands the conditions of the jobsite. Precision milled measuring surface provides maximum accuracy. Lanyard hole for use with all most prevention programs. Accurate to 0.029° (0.0005 ˝/in, 0.5 mm/m).

Informazioni tecniche


Attributi
Lunghezza250 mm
Magnetico
Materialeacrilico
Errore ammissibile0,5 mm/mn
Mostra UNSPSC / ECL@SS
51,54 IVA esclusa
/ Unità
62,88 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione