84100820004-CATENA DI TRASMISSIONE ALTRO BS-DIN RS08B LAMBDA 2 NEPTUNE OL (P=1/2)
BS LAMBDA Neptune Chain
Vedi informazioni tecnicheRiferimenti
Tsubaki:RS08B LAMBDA 2 NEPTUNE OL (P=1/2'')
Rubix:999200400048277
Produttore:84100820004
EAN:8718472788877

Dettagli del prodotto : 84100820004-CATENA DI TRASMISSIONE ALTRO BS-DIN RS08B LAMBDA 2 NEPTUNE OL (P=1/2)
BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Informazioni tecniche
Attributi
| Catena | 08b-2 |
|---|---|
| Passo della catena | 12,7 mm |
| Peso | 19 g |
Mostra UNSPSC / ECL@SS
€ 30,31 IVA esclusa
/ Unità
€ 36,97 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione