Riferimenti
Bahco:9048-300
Rubix:160000001335035
EAN:7314150138173
Documenti
Dettagli del prodotto : SQUADRA 9048-300
Punti di forza
•Accuracy 1 mm/m
Stainless-steel blade
Aluminium body
Carpenters square including a sliding marker over the measuring scale for ease of marking repetitive measurements
A moving pin that allows the user to place the square on the workpiece edge without it dropping down, this makes single handed work much easier
Stainless-steel blade
Aluminium body
Carpenters square including a sliding marker over the measuring scale for ease of marking repetitive measurements
A moving pin that allows the user to place the square on the workpiece edge without it dropping down, this makes single handed work much easier
Informazioni tecniche
Attributi
| Peso | 280 g |
|---|---|
| Codice doganale | 82041100 |
Mostra UNSPSC / ECL@SS
€ 20,48 IVA esclusa
/ Unità
€ 24,99 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

