Riferimenti
Facom:440.36
Rubix:160000000108821
EAN:3148517682214




Riepilogo info tecniche
| Apertura | 36 |
|---|---|
| Lunghezza | 440 mm |
| Tipologia | chiave combinata |
Dettagli del prodotto : CHIAVE COMBINATA 440 440.36
A [mm]: 18B [mm]: 38,7B1 [mm]: 26,0C1 [mm]: 11,4E [mm]: 7,2E1 [mm]: 11,4E2 [mm]: 8,1L [mm]: 208[g]: 150
Punti di forza
• Standard wrench for all normal applications. • High-quality mechanical properties combined with small dimensions, with a view to the requirements of the airline industry. • ring head:- thanks to the design of the angle of the ring (side E), one gets more grip on behind each other placed or recessed nuts.- 12-sided ring with OGV® profile for a powerful torque without damaging the nut. Suffix H = hexagonal ring.- ring head 15° bent. • open-end: fork 15° bent.-Optimized geometric ratio between fork and stem for more accessibility. • Metric sizes: from 4 to 41 mm. • Execution: Chrome plated, satined.
Applicazioni
Standard wrench for all common applications.
Informazioni tecniche
Attributi
| Peso | 948 g |
|---|---|
| Imballaggio (Prof. x Largh. x Alt.) | 442x75x22 mm |
| Peso imballaggio | 901 g |
| Apertura | 36 |
| Lunghezza | 440 mm |
| Tipologia | chiave combinata |
| Finitura | raso/cromo |
Mostra UNSPSC / ECL@SS
€ 37,46 IVA esclusa
/ Unità
€ 45,70 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione