Riferimenti
SMC:SRH3100-02
Rubix:999221025033058
Produttore:SRH3100-02
EAN:3618036220803

Riepilogo info tecniche
| Pressione minima di esercizio | 0,2 bar |
|---|---|
| Pressione massima di esercizio | 2 bar |
Documenti
Dettagli del prodotto : 00032073-ARTICOLO SRH3100-02
Punti di forza
•Designed to minimize residual fluid
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Informazioni tecniche
Attributi
| Pressione minima di esercizio | 0,2 bar |
|---|---|
| Pressione massima di esercizio | 2 bar |
| Portata | 120 l/h |
Mostra UNSPSC / ECL@SS
€ 255,00 IVA esclusa
/ Unità
€ 311,10 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione