COLTELLO FATMAX LAMA RETRATTILE 0-10-778

Coltello

Vedi informazioni tecnicheVedi documenti

Riferimenti

Stanley:0-10-778
Rubix:160000000775462
EAN:3253560107789
COLTELLO FATMAX LAMA RETRATTILE 0-10-778
brand logo

Documenti

Dettagli del prodotto : COLTELLO FATMAX LAMA RETRATTILE 0-10-778


The STANLEY® 10-778 FATMAX® retractable knife comes with 5 FATMAX blades and has an instant blade change mechanism.

Punti di forza

•STANLEY® FATMAX® Retractable Utility Knife for everyday PRO cuts
CUT ACCURACY: Interlocking nose design minimises blade movement for safe, accurate cuts
QUICK AND EASY BLADE CHANGE: Push-button blade change for quick, tool-free blade change
EXTENDED LIFE: Blade wiper removes excess dirt and helps protects knife
DEPTH OF CUT CONTROL: Three-position retractable blade to set depth of cut
USER COMFORT: Contoured handle with soft touch panels for more comfortable grip
ONBOARD BLADE STORAGE: Integrated blade storage holds up to ten blades
SUPPLIED WITH FIVE STANLEY® FATMAX® INDUCTION HARDENED UTILITY BLADES: Out the pack ready
ONBOARD BLADE STORAGE: Integrated blade storage holds up to ten blades
SUPPLIED WITH FIVE STANLEY® FATMAX® INDUCTION HARDENED UTILITY BLADES: Out the pack ready

Applicazioni

Safe Cuts;Accurate Cuts;Pro Cuts
brand logo

Informazioni tecniche


Attributi
Imballaggio (Prof. x Largh. x Alt.)30x80x220 mm
Numero di lame5
Codice doganale82119300
12,64 IVA esclusa
/ Unità
15,42 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione