Riferimenti
SKF:TIH 15/230V
Rubix:999260410004693
EAN:7316580642749
Dettagli del prodotto : RISCALDATORE A INDUZIONE TIH 15/230 V
This compact induction heater is designed for the hot mounting of bearings. The heater is ideal for use on workbenches, yet it can be easily carried for on-site applications. Supplied with three yokes, the heater is capable of heating bearings with a bore diameters of 10 mm or more and with a maximum weight of 15 kg.
Punti di forza
- Easy and safe to use with automatic temperature control or time controlled heating
- Automatic demagnetization reduces risk of bearing contamination
- Suitable for non-bearing applications for workpieces weighing up to 7.5 kg
- Automatic temperature hold function to keep the bearing hot after completion of the heating cycle
Informazioni tecniche
Attributi
| Lunghezza | 206 mm |
|---|---|
| Serie | tih |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore

