Cuscinetto di precisione / per mandrini FAG HS71915-C-T-P4S-UL, Diametro interno: 75 mm | Diametro esterno: 105 mm | Larghezza: 16 mm
Cuscinetto a sfere a contatto obliquo
Vedi informazioni tecnicheRiferimenti
FAG:HS71915-C-T-P4S-UL
Rubix:160000000380777
Produttore:0191846110000
EAN:4012801493246


Riepilogo info tecniche
| Diametro interno | 75 mm |
|---|---|
| Diametro esterno | 105 mm |
| Larghezza | 16 mm |
Dettagli del prodotto : 0191846110000-CUSCINETTO A SFERE A CONTATTO OBLIQUO HS71915-C-T-P4S-UL
X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Cuscinetti per mandrini HS719..-C, con disposizione accoppiata o in blocco, angolo di pressione α = 15°, tolleranze ristrette
Informazioni tecniche
Attributi
| Dimensioni logistiche (Prof. x Largh. x Alt.) | 16x105x105 mm |
|---|---|
| Peso | 351 g |
| Diametro interno | 75 mm |
| Diametro esterno | 105 mm |
| Larghezza | 16 mm |
| Guarnizione | aprire |
| Serie | hs719..-c-t-p4s |
| Gabbia | plastica |
| Precisione | p4 (abec 7 / iso class 4) |
| Carico statico di base, radiale - C0r | 13800 N |
| Carico dinamico di base, radiale - Cr | 18300 N |
| Codice doganale | 84821090 |
Mostra UNSPSC / ECL@SS
€ 271,50 IVA esclusa
/ Unità
€ 331,23 IVA inclusa
- Disponibile: spedito entro 24 ore