Cuscinetto di precisione / per mandrini FAG HS71918-C-T-P4S-UL, Diametro interno: 90 mm | Diametro esterno: 125 mm | Larghezza: 18 mm

Cuscinetto a sfere a contatto obliquo

Vedi informazioni tecniche

Riferimenti

FAG:HS71918-C-T-P4S-UL
Rubix:160000000381162
Produttore:0191846620000
EAN:4012801616812
0191846620000-CUSCINETTO A SFERE A CONTATTO OBLIQUO HS71918-C-T-P4S-UL

Riepilogo info tecniche

Diametro interno90 mm
Diametro esterno125 mm
Larghezza18 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 0191846620000-CUSCINETTO A SFERE A CONTATTO OBLIQUO HS71918-C-T-P4S-UL


X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Cuscinetti per mandrini HS719..-C, con disposizione accoppiata o in blocco, angolo di pressione α = 15°, tolleranze ristrette

Informazioni tecniche


Attributi
Dimensioni logistiche (Prof. x Largh. x Alt.)18x125x125 mm
Peso565 g
Diametro interno90 mm
Diametro esterno125 mm
Larghezza18 mm
Guarnizioneaprire
Seriehs719..-c-t-p4s
Gabbiaplastica
Precisionep4 (abec 7 / iso class 4)
Carico statico di base, radiale - C0r18700 N
Carico dinamico di base, radiale - Cr23200 N
Codice doganale84821090
364,02 IVA esclusa
/ Unità
444,11 IVA inclusa
  • Disponibile: spedito entro 24 ore

Scopri i nostri prodotti nelle categorie affini.