Cuscinetto radiale a sfere FAG 607-2Z-HLC, Diametro esterno: 19 mm | Larghezza: 6 mm | Diametro interno: 7 mm
Cuscinetto a sfere
Vedi informazioni tecnicheRiferimenti
FAG:607-2Z-HLC
Rubix:160000000373452
Produttore:0554489170000
EAN:4012802590944




Riepilogo info tecniche
| Diametro interno | 7 mm |
|---|---|
| Diametro esterno | 19 mm |
| Larghezza | 6 mm |
Dettagli del prodotto : 0554489170000-CUSCINETTO A SFERE 607-2Z-HLC
Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Punti di forza
Elevata capacità di carico, possibilità di alta velocità di rotazione.
Applicazioni
Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Informazioni tecniche
Attributi
| Peso | 8 g |
|---|---|
| Diametro interno | 7 mm |
| Diametro esterno | 19 mm |
| Larghezza | 6 mm |
| Guarnizione | due scudi metallici |
| Gioco dei cuscinetti | cn |
| Serie | 60... 2z |
| Regime di riferimento | 34500 rpm |
| Regime limite | 45000 rpm |
| Codice doganale | 84821010 |
Mostra UNSPSC / ECL@SS
- Esaurito