Riferimenti
System Plast™:UCFLX206-30ME-OEC
Rubix:160000000508600
EAN:4251591357400

Documenti
Dettagli del prodotto : UCFLX206-30ME-OEC 10924853-55206AWB
Punti di forza
Types UFL and UCFH have solid polyamide housings for ultimate strength, no trap for contamination (UCFL types have a ribbed back)
Good resistance against many corrosive chemicals such as water, oils, greases, petrol, milk, wine, alcoholic beverages
Available in chrome steel and stainless steel (suitable for food, beverage and pharmaceutical industry)
Housings also available as complete sealed units for improved protection (wash down resistant version)
Max. Misalignment between shaft and housing: 2.5°
Good resistance against many corrosive chemicals such as water, oils, greases, petrol, milk, wine, alcoholic beverages
Available in chrome steel and stainless steel (suitable for food, beverage and pharmaceutical industry)
Housings also available as complete sealed units for improved protection (wash down resistant version)
Max. Misalignment between shaft and housing: 2.5°
Informazioni tecniche
Attributi
| Diametro interno | 30 mm |
|---|---|
| Altezza | 54 mm |
| Numero di fori | 2 |
Mostra UNSPSC / ECL@SS
€ 35,24 IVA esclusa
/ Unità
€ 42,99 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione