Riferimenti
Mitutoyo:2046AB-60
Rubix:999210521011730
EAN:4946368842493



Dettagli del prodotto : COMPARATORE, FLAT BACK, ISO TYPE IP64, 10MM, 0,01MM 2046AB-60
Punti di forza
•Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
Informazioni tecniche
Attributi
| Campo di misura, minimo | 0 mm |
|---|---|
| Campo di misura, massimo | 100 mm |
| Diametro della scatola | 57 mm |
Mostra UNSPSC / ECL@SS
€ 119,72 IVA esclusa
/ Unità
€ 146,06 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione