DISCHI DA TAGLIO STANDARD 41X 115X1X22,23 A60S-BFS 34332840

Dischi

Vedi informazioni tecniche

Riferimenti

Tyrolit:34332840
Rubix:999190100059873
EAN:9003172411354
DISCHI DA TAGLIO STANDARD 41X 115X1X22,23 A60S-BFS 34332840

Dettagli del prodotto : DISCHI DA TAGLIO STANDARD 41X 115X1X22,23 A60S-BFS 34332840


The chemical purity of this tool is a requirement of machining stainless steel in order to avoid impairments to the material, such as corrosion, pitting corrosion or a reduction in the fatigue strength. The field of application for standard cut-off wheels for stainless steel is metal sheets, profiles, pipes and rods. The assortment of these cut-off wheels ranges from thicknesses of 1.0 to 1.9 mm for fast, convenient and low-burr cutting. The STANDARD cut-off wheels for stainless steel also impress across the board: the stainless steel specialist is synonymous with a long lifetime, high savings potential and the elimination of rework thanks to the low burr formation.

Informazioni tecniche


Attributi
1,90 IVA esclusa
/ Unità
2,32 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione