FASCIA ANTISUDORESPEEDGLAS, IN COTONE MORBIDO, 198017 (SACCHETTO 20PZ) 7100173404
Fascia tergisudore 3M™ 9100
Vedi informazioni tecnicheRiferimenti
3M:198017
Rubix:999220804032115
Produttore:7100173404
EAN:04054596595552
Dettagli del prodotto : FASCIA ANTISUDORESPEEDGLAS, IN COTONE MORBIDO, 198017 (SACCHETTO 20PZ) 7100173404
Supplied in packs of three, the 3M™ Speedglas™ Fleecy Cotton Sweatband helps maintain the hygiene of 3M™ Speedglas™ Welding Helmets while providing a secure and comfortable fit throughout the working day.
Features:
Designed to replace worn or contaminated sweatbands, this genuine 3M™ replacement sweatband is suitable for frequent use in demanding industrial environments. Manufactured from soft, absorbent fleecy cotton, it provides comfortable contact with the skin while effectively absorbing perspiration during prolonged welding operations. Compatible with 3M™ Speedglas™ G5-01 and 9100 Series Welding Helmets, it offers a practical and versatile replacement solution. By helping to reduce moisture build-up and skin irritation, it enables welders to remain comfortable and focused on their work throughout the day.
Specifications:
• Product reference: 198017.
• Brand: 3M™.
• Product type: sweatband.
• Product category: consumable.
• Material: fleecy cotton.
• Compatibility: 3M™ Speedglas™ G5-01 and 3M™ Speedglas™ 9100 Series Welding Helmets.
• Pack quantity: 3 sweatbands.
• Colour: black.
• Recommended replacement interval: approximately once per month.
Features:
Designed to replace worn or contaminated sweatbands, this genuine 3M™ replacement sweatband is suitable for frequent use in demanding industrial environments. Manufactured from soft, absorbent fleecy cotton, it provides comfortable contact with the skin while effectively absorbing perspiration during prolonged welding operations. Compatible with 3M™ Speedglas™ G5-01 and 9100 Series Welding Helmets, it offers a practical and versatile replacement solution. By helping to reduce moisture build-up and skin irritation, it enables welders to remain comfortable and focused on their work throughout the day.
Specifications:
• Product reference: 198017.
• Brand: 3M™.
• Product type: sweatband.
• Product category: consumable.
• Material: fleecy cotton.
• Compatibility: 3M™ Speedglas™ G5-01 and 3M™ Speedglas™ 9100 Series Welding Helmets.
• Pack quantity: 3 sweatbands.
• Colour: black.
• Recommended replacement interval: approximately once per month.
Fascia antisudore in cotone morbido per 3M™ Speedglas™ Heavy Duty maschera per saldatura G5-01. Conf. di 3.
Punti di forza
Fascia antisudore di ricambio in cotone morbido sono disponibili.
Per i caschi per saldatura della serie 9100 e G5-01.
Da sostituire generalmente una volta al mese o più frequentemente, se la fascia antisudore diventa antigienica.
Per i caschi per saldatura della serie 9100 e G5-01.
Da sostituire generalmente una volta al mese o più frequentemente, se la fascia antisudore diventa antigienica.
Applicazioni
|
Informazioni tecniche
Attributi
| Tipologia | fascia |
|---|
Mostra UNSPSC / ECL@SS
€ 17,10 IVA esclusa
/ Unità
€ 20,87 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

