30-8155-4948 PSVU 604-1/8-8

Flow Control Valve

Vedi informazioni tecnicheVedi documenti

Riferimenti

Camozzi:PSVU 604-1/8-8
Rubix:170000000467391
Produttore:30-8155-4948
30-8155-4948 PSVU 604-1/8-8

Documenti

Dettagli del prodotto : 30-8155-4948 PSVU 604-1/8-8


These unidirectional and bidirectional flow controllers have been designed as small as possible so as to be mounted directly on valves or cylinders. The great variety of adjustable fittings makes it possible to complete the regulator with the most suitable system in relation to the tube.

Punti di forza

•For mounting on valves
A screwdriver must be used to adjust the Registration setting

Applicazioni

Industrial

Informazioni tecniche


Attributi
6,22 IVA esclusa
/ Unità
7,59 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione