GUANTO SINTETICO 8833 8833 # 8

Guanto

Vedi informazioni tecniche

Riferimenti

Tegera:8833-8
Rubix:999231207001835
Produttore:8833-8
EAN:7340118417608
GUANTO SINTETICO 8833 8833 # 8

Riepilogo info tecniche

Grandezza8
Rivestimento dei guantilattice
Materiale principalelattice
Vedi tutti gli attributi tecnici

Dettagli del prodotto : GUANTO SINTETICO 8833 8833 # 8


A very soft and comfortable latex dipped glove for allround work. Winter lined and waterproof dipping suitable for wet environments. Approved for handling foodstuffs. High visibility colour. Withstands contact heat up to 250°C/482°F. More effective energy usage in combination with use of solar energy in the production has reduced the CO2 emission by 60g/2.1 oz/pair. More effective laundry process has reduced the water usage by 70% (6 liter/1.6 gal per pair).

Punti di forza

Withstands contact heat up to 250°C, Approved for handling foodstuffs, High visibility colour, Windproof, Waterproof

Applicazioni

Agricultural work, Building and construction, Concrete work, Construction, Fishing, Fishing industry work, Food handling, Transport work

Informazioni tecniche


Attributi
Grandezza8
Rivestimento dei guantilattice
Materiale principalelattice
Coloregrigio
8,00 IVA esclusa
/ Paia
9,76 IVA inclusa
  • Disponibile: spedito entro 24 ore

Grandezza