CERNIERE PER BARDATURA FF-600-44, 5 PEZZI/CONFEZIONE 7100265240

Head Harness Hinge

Vedi informazioni tecnicheVedi documenti
Riferimenti
3M:FF-600-44
Rubix:999220804032397
Produttore:7100265240
Documenti

Dettagli del prodotto : CERNIERE PER BARDATURA FF-600-44, 5 PEZZI/CONFEZIONE 7100265240


3M™ Reusable Full Face Mask, FF-600 Series features a panoramic visor that is designed to prevent visual distortion and allows for a virtually unrestricted field of vision. Compatible with the 3M™ Filters, DT Series, and with options suitable for use as part of a powered air system, the FF-600 is suitable for a wide range of wearers and applications. Please note, the 3M™ Reusable Full Face Mask, FF-600 Series, was previously named the Scott™ Vision 2 / FM4 Reusable Full Face Mask. The 3M™ Reusable Full Face Mask, FF-600 Series features a panoramic visor that is designed to prevent visual distortion and allows for a virtually unrestricted field of vision.

Punti di forza

•Designed with features to enhance user comfort, including a soft, flexible liquid silicone rubber faceseal, adjustable 5 point head harness and a panoramic visor
Compatible with the 3M™ Filters DT-Series, or can be used as a facepiece for the 3M™ Powered Air Respirator PF-600E+ Series (FF-600 only)
Available in three sizes, each with a choice of front-fitting (FF-600F) or side-fitting (FF-600) filter ports
Please note, the 3M™ Reusable Full Face Mask, FF-600 Series, was previously named the Scott™ Vision 2 / FM4 Reusable Full Face Mask

Applicazioni

Powered Air Respirator

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
72,56 IVA esclusa
/ 5 Unità
88,52 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione