INSERTO AURICOLARE BILSOM 304L 1000106-PA

INSERTO AURICOLARE BILSOM 304L

Vedi informazioni tecniche

Riferimenti

Honeywell:1000106
Rubix:999191000103339
INSERTO AURICOLARE BILSOM 304L 1000106-PA
brand logo

Riepilogo info tecniche

Coloregiallo
Indice globale di indebolimento SNR33 dB
Materiale principalepoliuretano
Vedi tutti gli attributi tecnici

Dettagli del prodotto : INSERTO AURICOLARE BILSOM 304L 1000106-PA


Soft foam with good insulating properties and special comfort over long periods wearing time. SMOOTH, DIRT-RESISTANT SURFACE Dirt or other substances do not collect on the surface or enter the ear canal.
INSERTO AURICOLARE BILSOM 304L

Punti di forza

•The Bilsom 300 series of disposable earplugs is ideal for employees who are exposed to high levels of noise and expect the best protection and comfort from an earplug
The 300 series is the one in Europe most widely used polyurethane earplugs and offers the highest insulation values ​​for a disposable earplug

Applicazioni

Automotive Industry;Suppliers Aircraft Construction;Maintenance Construction Gastronomy;Chemical Industry;Energy or Electricity Industry;Fire Brigade Fisheries;Food Industry;Metallurgical Works;Glass Industry;Green Space Maintenance;Civil Protection;Industrial Cleaning;Iron and Steel Industry;Logistics Maintenance;Medicine And Pharmacy;Metal Construction;Mining And Quarrying;Paper Industry;Petrochemical Industry;Printing Industry;Services Telecom;Textile Industry;Transport and Traffic Supply;Disposal Companies;Water Treatment;Welding;Wood Industry;Laboratory Shipbuilding Industry
brand logo

Informazioni tecniche


Attributi
Coloregiallo
Indice globale di indebolimento SNR33 dB
Materiale principalepoliuretano
Materialeschiuma di poliuretano
Confezione1 sacchetto a coppia; 100 paia scatola di distribuzione
Paese d'origineMX
Codice doganale39269097
€ 41,34 IVA esclusa
/ 100 Paia
€ 50,43 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione