Riferimenti
Klüber Lubrication:VARILUB NBU 15/300 1KG
Rubix:160000000002417
Produttore:0041900037
Dettagli del prodotto : 0041900037-GRASSO VARILUB NBU 15/300 1KG
GRASSO
Punti di forza
• Savings in costs for bearings due to the good corrosion and wear protection as well as pressure absorption capacity of the grease, therefore long service life and maintenance intervals
• Reduced wastewater disposal costs due to good water resistance resulting in a long service life and relubrication intervals
• Trouble-free operation of machines due to easy pumpability and metering in central lubrication systems
• Reduced wastewater disposal costs due to good water resistance resulting in a long service life and relubrication intervals
• Trouble-free operation of machines due to easy pumpability and metering in central lubrication systems
Informazioni tecniche
Attributi
| Peso | 1000 g |
|---|---|
| Quantità del pacco | scatola |
| Temperatura minima | -30 °C |
| Temperatura massima | 130 °C |
Mostra UNSPSC / ECL@SS
€ 421,11 IVA esclusa
/ Unità
€ 513,75 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione