Riferimenti
Mobil:MOBILUX EP2 18K
Rubix:160000001067690
Documenti
Dettagli del prodotto : GRASSO MOBILUX EP 2 KG.18
Mobilux EP greases are lithium hydroxystearate greases containing a lead free extreme pressure additive.
They are multi-purpose greases formulated to provide extra protection against wear, rusting and water
washout.
They are multi-purpose greases formulated to provide extra protection against wear, rusting and water
washout.
Punti di forza
Reduced wear under heavy or shock loading and vibration
Protection against rust and corrosion
Resistance to water washout
Good pumpability in centralised systems
Extended bearing life in wet environments
Lead and nitrite free
Protection against rust and corrosion
Resistance to water washout
Good pumpability in centralised systems
Extended bearing life in wet environments
Lead and nitrite free
Applicazioni
Mobilux EP 0 and EP 1 provide good low temperature pumpability and are suitable for centralised lubrication systems and other applications where low temperature performance is required
Mobilux EP 2 is recommended for multipurpose applications in antifriction and plain bearings, bushings and pins under normal operating conditions
Mobilux EP 3 is a stiffer NLGI grade 3 grease recommended for applications where maximum protection against penetration of water or solid contaminants is required
Mobilux EP 004 and Mobilux EP 023 are particularly suitable for the lubrication of enclosed gears and bearings in poorly sealed gear cases on most underground mining machinery with the exception of electric motor gearings Mobilux EP 004 and Mobilux EP 023 can also be used in many other industrial applications where conventional gear oils cannot be retained in equipment such as gear cases, chain cases, because of leakage due to worn or missing seals Mobilux EP 004 passes the SEW 1008 hour gear test requirement DREM203 mod
Mobilux EP 2 is recommended for multipurpose applications in antifriction and plain bearings, bushings and pins under normal operating conditions
Mobilux EP 3 is a stiffer NLGI grade 3 grease recommended for applications where maximum protection against penetration of water or solid contaminants is required
Mobilux EP 004 and Mobilux EP 023 are particularly suitable for the lubrication of enclosed gears and bearings in poorly sealed gear cases on most underground mining machinery with the exception of electric motor gearings Mobilux EP 004 and Mobilux EP 023 can also be used in many other industrial applications where conventional gear oils cannot be retained in equipment such as gear cases, chain cases, because of leakage due to worn or missing seals Mobilux EP 004 passes the SEW 1008 hour gear test requirement DREM203 mod
Informazioni tecniche
Attributi
| Capacità | 18000 g |
|---|---|
| Colore | castano |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione
