Riferimenti
Stabilus:083755
Rubix:160000001468161
Produttore:083755
EAN:4046577341869

Documenti
Dettagli del prodotto : MOLLA A GAS 8 200X485 400N SPP-SPP 083755
LIFT-O-MAT gas springs are non-locking gas springs. They are used whenever components must be brought conveniently into a defined end position. A LIFT-O-MAT can control the extension force and damping action depending on the function, ensuring user-friendly motion sequences.
Punti di forza
•Optimized weight compensation during lifting, lowering, opening, and closing actions
Large variety of end fittings for efficient assembly
Compact form factor for installation in small spaces
Large variety of end fittings for efficient assembly
Compact form factor for installation in small spaces
Applicazioni
Doors and Flaps in Mechanical Engineering and Process Technology;The Automotive Sector, Medical Technology;The Furniture Industry
Informazioni tecniche
Attributi
| Corsa | 200 mm |
|---|---|
| Lunghezza massima | 485 mm |
| Forza | 400 N |
| Codice doganale | 83024900 |
Mostra UNSPSC / ECL@SS
€ 43,56 IVA esclusa
/ Unità
€ 53,14 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
