Riferimenti
Stabilus:084581
Rubix:160000000457248
Produttore:084581
EAN:4046577016484

Documenti
Dettagli del prodotto : MOLLA A GAS 8 200X485 200N LM-LM 084581
LIFT-O-MAT gas springs are non-locking gas springs. They are used whenever components must be brought conveniently into a defined end position. A LIFT-O-MAT can control the extension force and damping action depending on the function, ensuring user-friendly motion sequences
Punti di forza
Optimized weight compensation during lifting, lowering, opening, and closing actions
Broad range of sizes and force variants as standard products
Dynamic and hydraulic damping
Flat spring characteristic curve
i.e., low force increase, even with high forces and large strokes
Choice of linear, progressive, or decreasing spring characteristic curves
Compact form factor for installation in small spaces
Large variety of end fittings for efficient assembly
Dampened adjustment motion over defined ranges or continuouslyExtension speed control possible
Additional functions, such as electric switches, STOP function, holding in place, etc. can be integrated
Broad range of sizes and force variants as standard products
Dynamic and hydraulic damping
Flat spring characteristic curve
i.e., low force increase, even with high forces and large strokes
Choice of linear, progressive, or decreasing spring characteristic curves
Compact form factor for installation in small spaces
Large variety of end fittings for efficient assembly
Dampened adjustment motion over defined ranges or continuouslyExtension speed control possible
Additional functions, such as electric switches, STOP function, holding in place, etc. can be integrated
Applicazioni
Areas of application are doors and flaps in mechanical engineering and process technology, the automotive sector, medical technology, the furniture industry and many other Applications
Informazioni tecniche
Attributi
| Lunghezza massima | 485 mm |
|---|---|
| Forza | 200 N |
| Codice doganale | 83024900 |
Mostra UNSPSC / ECL@SS
€ 36,05 IVA esclusa
/ Unità
€ 43,97 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
