Riferimenti
Tesa Technology:00530421
Rubix:160000000003218
EAN:7630041106336

Riepilogo info tecniche
| Campo di misura, minimo | 0 mm |
|---|---|
| Campo di misura, massimo | 200 mm |
Documenti
Dettagli del prodotto : TWIN-CAL IP67 SEMPLICE 200 MM 00530421
Digital workshop caliper with locking screw, rounded internal measuring faces and data transmission.
Punti di forza
•Robust construction to ensure longevity and stability of results over time
High degree of protection against dust and liquids (even when the data sending cap is connected)
Measurement - Reading comfort with large high-contrast display
Comfortable handling with ergonomic grip for ease of use
Autonomies - Long battery life avoiding too frequent battery changes
Data Management – Sending values to computer via TLC port (cable or wireless)
High degree of protection against dust and liquids (even when the data sending cap is connected)
Measurement - Reading comfort with large high-contrast display
Comfortable handling with ergonomic grip for ease of use
Autonomies - Long battery life avoiding too frequent battery changes
Data Management – Sending values to computer via TLC port (cable or wireless)
Informazioni tecniche
Attributi
| Campo di misura, minimo | 0 mm |
|---|---|
| Campo di misura, massimo | 200 mm |
| Risoluzione | 0,01 mm |
| Lunghezza dei becchi | 80 mm |
| Peso | 337 g |
Mostra UNSPSC / ECL@SS
€ 494,00 IVA esclusa
/ Unità
€ 602,68 IVA inclusa
Accedi/registrati per visualizzare i tempi di spedizione