00005808-PINZA PNE.APER.PARAL.CORSA MAG MHKL2-16D
Pinze e separatori
Vedi informazioni tecnicheVedi documentiRiferimenti
SMC:MHKL2-16D
Rubix:999180300056745
Produttore:MHKL2-16D
EAN:3618036384079

Riepilogo info tecniche
| Tipologia | pinza ad aria compressa |
|---|---|
| Corsa del cilindro | 14 mm |
Documenti
Dettagli del prodotto : 00005808-PINZA PNE.APER.PARAL.CORSA MAG MHKL2-16D
The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0.01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0.1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments (available in Chloroprene, Flouro, and Silicone Rubber) and has optional stainless steel fingers.
MHK, pinza pneumatica, guida su bronzine con azionamento su piano inclinato
Informazioni tecniche
Attributi
| Tipologia | pinza ad aria compressa |
|---|---|
| Corsa del cilindro | 14 mm |
| Temperatura minima | -10 °C |
| Temperatura massima | 60 °C |
Mostra UNSPSC / ECL@SS
€ 470,52 IVA esclusa
/ Unità
€ 574,03 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione