RESPIRATORE A PIENO FACCIALERAS-931-L PER RAS-ASB, 4/CONFEZIONE 7100265036

Respiratore

Vedi informazioni tecnicheVedi documenti

Riferimenti

3M:RAS-931-L
Rubix:999220804032338
Produttore:7100265036
EAN:4064035007003
RESPIRATORE A PIENO FACCIALERAS-931-L PER RAS-ASB, 4/CONFEZIONE 7100265036

Riepilogo info tecniche

Tipologiarespiratore a pieno faccialeras-931-l per ras-asb

Documenti

Dettagli del prodotto : RESPIRATORE A PIENO FACCIALERAS-931-L PER RAS-ASB, 4/CONFEZIONE 7100265036


3M™ Reusable Respirator Neck Strap Assemblies can be added as an accessory to the 3M™ Reusable Full Face Masks FF-300 and FF-600 Series. The neck straps are easily fitted by the user and can be a convenient way for the wearer to hang the mask around their neck when outside of the hazardous area. Respiratory protection filters, formerly the Scott™ Pro2000 range.
maschera completa 3 m ras-931-l per ras-asb

Punti di forza

•Developed to meet the needs of the asbestos removal and stripping industry
Ideal for areas with high levels of contamination
Highest level of breathing protection with an assigned protection factor of 2000
Improved decontamination with a wipe-clean harness and inline particulate filter
Face mask fitted filter for entry and regress
Approved and CE marked to EN 14593-1:2005

Applicazioni

Assembly & Mechanical;Painting

Informazioni tecniche


Attributi
Tipologiarespiratore a pieno faccialeras-931-l per ras-asb
1039,55 IVA esclusa
/ 4 Unità
1268,25 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione

Tipologia