Riferimenti
Piab:3116671
Rubix:170000000514299
Produttore:3116671



Documenti
Dettagli del prodotto : FILTRO PER VUOTO 3/8 CPL. 3116671
To filter dust and other small particles from the vacuum flow. Reduces the risk of operation breakdown or stoppage in the pump. Replaceable filter element. Available with special filter element with increased filter area
FILTRO X VUOTO 3/8" COMPLETO
Punti di forza
- Removes Dust and small particles in vacuum flow greatly reduces operational risk/breakdown
- High Strength Plastic composite
- 10 Micron efficiency
- Clear Bowl gives Visual indication of contamination
Applicazioni
Used to filter dust and other small particles from the vacuum flow
Informazioni tecniche
Attributi
| Tipologia | filtro |
|---|---|
| Codice doganale | 84213925 |
Mostra UNSPSC / ECL@SS
€ 15,39 IVA esclusa
/ Unità
€ 18,78 IVA inclusa
- Disponibile: spedito entro 24 ore