0142120002-CATENA DI TRASMISSIONE ANSI RS120HT 1 CL (P=1-1/2) (CP)

RS120-HT-1 Tsubaki ANSI connecting link(cotterpin)

Vedi informazioni tecnicheVedi documenti
Riferimenti
Tsubaki:RS120HT 1 CL CP
Rubix:999240801000297
Produttore:0142120002
EAN:8718472009583
0142120002-CATENA DI TRASMISSIONE  ANSI RS120HT 1 CL (P=1-1/2) (CP)
Riepilogo info tecniche
Catenaansi ht series
Passo della catena38,1 mm
Vedi tutti gli attributi tecnici
Documenti

Dettagli del prodotto : 0142120002-CATENA DI TRASMISSIONE ANSI RS120HT 1 CL (P=1-1/2) (CP)


Tsubaki offers Heavy Duty chains for applications that exceed the capabilities of Tsubaki ANSI G7 standard roller chain. Heavy Duty chain should be considered in the following situations:•Harsh environments where the chain will be subjected to heavy impact.•Compact drives for equipment or machines that must work in tight spaces.•When higher transmission power, allowable load or tensile strength is required.•When a lower rate of elastic elongation is required.HT Series chain provides a (10% to 20%) higher Tensile Strength than ANSI G7 Series chain by using through-hardened pins and link plates of the next larger pitch size in ANSI G7 series. HT Series chain also provides a higher shock load resistance and is best suited for low operating speeds - up to 50 m/min Dimensions of the chain are identical to the H Series chain.

Informazioni tecniche


Attributi
Peso226 g
Catenaansi ht series
Passo della catena38,1 mm
Peso226 g
Diametro rullo22,23 mm
Codice doganale73151900
Mostra UNSPSC / ECL@SS
19,87 IVA esclusa
/ Unità
24,24 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione