OCCHIALE ANTI APPAN. RUSCH+C/LENTI COL. TRASP/AZZURRO PROTEZIONE UV RESISTENTE AI GRAFFI RUSPMN12E

RUSH+ 2.0 Safety Goggles

Vedi informazioni tecnicheVedi documenti

Riferimenti

Bollé Safety:RUSPMN12E
Rubix:999260312052288
Produttore:RUSPMN12E
EAN:3660740023041
OCCHIALE ANTI APPAN. RUSCH+C/LENTI COL. TRASP/AZZURRO PROTEZIONE UV RESISTENTE AI GRAFFI RUSPMN12E

Riepilogo info tecniche

Rivestimento degli occhialianti-graffio e anti-nebbia
Tinta degli oculariincolore
Materiale ocularepolicarbonato
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : OCCHIALE ANTI APPAN. RUSCH+C/LENTI COL. TRASP/AZZURRO PROTEZIONE UV RESISTENTE AI GRAFFI RUSPMN12E


The RUSH+ 2.0, our iconic model, is designed to withstand the harshest work environments, making it a trusted choice for all professionals. Recognized for its comfortable wear, RUSH+ 2.0 is engineered with wide opening hinges and a flexible nosepiece, ensuring a better fit by minimising gaps and reducing pressure points. To optimise its fit, RUSH+ 2.0 is available in two sizes; S and M/L. Lightweight and well balanced, RUSH+ 2.0 is also eco-friendly: made from 28% recycled materials. Its wide lens, coated with our exclusive Platinum anti-fog and antiscratch solution, optimises the wearer’s vision, while the variety of lens tints available make RUSH+ 2.0 suitable for even the most demanding work conditions.
The RUSH+ 2.0, our iconic model, is designed to withstand the harshest work environments, making it a trusted choice for all professionals. Recognized for its comfortable wear, RUSH+ 2.0 is engineered with wide opening hinges and a flexible nosepiece, ensuring a better fit by minimising gaps and reducing pressure points. To optimise its fit, RUSH+ 2.0 is available in two sizes; S and M/L. Lightweight and well balanced, RUSH+ 2.0 is also eco-friendly: made from 28% recycled materials. Its wide lens, coated with our exclusive Platinum anti-fog and anti-scratch solution, optimises the wearer’s vision, while the variety of lens tints available make RUSH+ 2.0 suitable for even the most demanding work conditions. Key Features • Comfortable fit: Ergonomic temples & hinges • Adaptive: Multiple lens options available • Optimal vision: Platinum coated (ASAF) • Sustainable: Made of 28% recycled material Features • Frame: Rimless - Recycled PC/TPR • Lens: Clear Polycarbonate Standards EN ISO 16321-1 Lens Marking: UL1,2 CT 1 KN CE Frame Marking: 16321 CT 1-M CE UKCA

Informazioni tecniche


Attributi
Rivestimento degli occhialianti-graffio e anti-nebbia
Tinta degli oculariincolore
Materiale ocularepolicarbonato
Stanghette regolabilino
Coloreblu
Materiale principalepolicarbonato
Tipologiasovraocchiali
75,38 IVA esclusa
/ 10 Unità
91,96 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione