ULF TAMPONI SINGOLI DURABLE FLEXMX-HP S / GRIGIO-P.N. 64660 115MM X 230MM 7100209618

Scotch-Brite™ Durable Flex Hand Pad MX-HP

Vedi informazioni tecniche
Riferimenti
3M:64660
Rubix:999190700022714
Produttore:7100209618
ULF TAMPONI SINGOLI DURABLE FLEXMX-HP S / GRIGIO-P.N. 64660 115MM X 230MM 7100209618

Dettagli del prodotto : ULF TAMPONI SINGOLI DURABLE FLEXMX-HP S / GRIGIO-P.N. 64660 115MM X 230MM 7100209618


Our Scotch-Brite™ Durable Flex Hand Pad combines ultra flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results.
Use Scotch-Brite™ Durable Flex Hand Pad featuring a non-woven, open web material that can be used dry and with water or some solvents. Our flex hand pad can be rinsed clean for reuse. These pads won’t shred during use, rust after use or create fine metal splinters – unlike steel wool. They combine excellent flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results. Breakthrough fibre coating technology allows Scotch-Brite abrasive products to cut faster and produce a more consistent scratch than competitive non-woven abrasive products, reducing the time and effort it takes to finish parts. Combining abrasives with the fibre creates an abrasive system that delivers consistent results for the life of the product. Scotch-Brite industrial abrasive products’ non-woven web keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Punti di forza


• Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks

• Suitable for use on wood, paints, metal, plastics, ceramics, porcelain, glass, rubber or composites

• Reusable pad resists tearing, splintering, loading and will never rust, providing a long, useful life

• Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces

• Minimizes heat build up to lessen impact on heat-sensitive materials

Applicazioni

Cleaning

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
1,39 IVA esclusa
/ Unità
1,69 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione