20-0075-0021 G73

Solenoid Coil

Vedi informazioni tecnicheVedi documenti

Riferimenti

Camozzi:G73
Rubix:170000000463019
Produttore:G73
20-0075-0021 G73

Documenti

Dettagli del prodotto : 20-0075-0021 G73


The mechanical part of the tube in the solenoid valves Series A, 3, 4, 9 and NA allows the mounting of various types of solenoids.

Punti di forza

•Mod. GP in compliance with industrial standard (9.4mm) and designed to be mounted only on Series AP proportional valves, size 16 mm
Mod. B to be used only with Series CFB solenoid valves (2/1.30)
Mod. G93: special solenoids with incorporated memory for pulsed operation
Mod. H8 explosion-proof solenoids suitable for potentially explosive ambience (ATEX, IECEx)

Informazioni tecniche


Attributi
6,10 IVA esclusa
/ Unità
7,45 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione