Riferimenti
SMC:SV1A00-5FU-T-C4
Rubix:999221025040994
Produttore:SV1A00-5FU-T-C4
Dettagli del prodotto : 00224873-ARTICOLO SV1A00-5FU-T-C4
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. The use of 34 pin connectors allows up to 16 stations with double solenoid.
Punti di forza
•Fluid: air
Operating pressure range: -100kPa to 0.7MPa
Response time ms (at 0.5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)
Operating pressure range: -100kPa to 0.7MPa
Response time ms (at 0.5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)
Informazioni tecniche
Attributi
| Peso | 120 g |
|---|---|
| Paese d'origine | JP |
Mostra UNSPSC / ECL@SS
€ 128,45 IVA esclusa
/ Unità
€ 156,71 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione