Riferimenti
SKF:SNL 213
Rubix:160000000391298
Produttore:482415
EAN:7316575332860


Riepilogo info tecniche
| Diametro interno | 65 mm |
|---|---|
| Interasse del fissaggio | 230 mm |
| Altezza assi | 80 mm |
Dettagli del prodotto : ACCESSORI SNL 213
Gli alloggiamenti ritti SNL e SE sono gli alloggiamenti per cuscinetti SKF più diffusi sul mercato, sviluppati per essere la prima scelta in termini di design, qualità ed economia. Consentono ai cuscinetti incorporati di raggiungere la massima durata con una minore necessità di manutenzione.
Pillow block housing made of grey cast iron
Punti di forza
- High load carrying capacity and machining quality
Stiff design insensitive to over-tightening of the attachment bolts
Excellent heat dissipation lowers bearing operating temperature, extends relubrication intervals and increases the service life of the bearings, seals and lubricant
Drilled and tapped holes for grease fittings
Caps and bases individually marked to avoid mixing caps and bases, enabling traceability
Dimples cast into housing to identify drilling locations, enabling quicker adaptation of a standard housing to an application
Centre lines are cast into the housing base to simplify the alignment process
Several sealing options to extend bearing service life in harsh operating environments
Grease guiding system guides grease directly to the side of the bearing
Stiff design insensitive to over-tightening of the attachment bolts
Excellent heat dissipation lowers bearing operating temperature, extends relubrication intervals and increases the service life of the bearings, seals and lubricant
Drilled and tapped holes for grease fittings
Caps and bases individually marked to avoid mixing caps and bases, enabling traceability
Dimples cast into housing to identify drilling locations, enabling quicker adaptation of a standard housing to an application
Centre lines are cast into the housing base to simplify the alignment process
Several sealing options to extend bearing service life in harsh operating environments
Grease guiding system guides grease directly to the side of the bearing
Applicazioni
Mine ventilators;exhaust and fresh air fans;flue gas fans;emergency power supply generator flywheels;transmissions;belt drives;impact and hammer mills
Informazioni tecniche
Attributi
| Peso | 7460 g |
|---|---|
| Diametro interno | 65 mm |
| Interasse del fissaggio | 230 mm |
| Altezza assi | 80 mm |
| Altezza | 149 mm |
| Lunghezza | 275 mm |
| Numero di fori | 2 |
| Diametro esterno | 92,5 mm |
| Larghezza | 110 mm |
| Codice doganale | 84833032 |
Mostra UNSPSC / ECL@SS
€ 139,46 IVA esclusa
/ Unità
€ 170,15 IVA inclusa
- Disponibile: spedito entro 24 ore