Riferimenti
SKF:UKT 211 K/H
Rubix:999210825056441
Produttore:UKT 211 K/H
EAN:7316579752381

Dettagli del prodotto : SOPPORTO UKT 211 K/H
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. The units are locked with an adapter sleeve, enabling quick and easy mounting onto the shaft. This permits the full limiting speed to be achieved, even where using commercial-grade shafts. The adapter sleeve needs to be ordered separately
Punti di forza
•Designed for a constant and alternating rotation
Quick and easy to mount onto the shaft
Accommodate static initial misalignment
Long service life
Reduced noise and vibration levels
Quick and easy to mount onto the shaft
Accommodate static initial misalignment
Long service life
Reduced noise and vibration levels
Informazioni tecniche
Attributi
| Diametro interno | 50 mm |
|---|---|
| Larghezza | 59 mm |
| Larghezza totale del cuscinetto | 64 mm |
| Lunghezza | 172 mm |
| Serie | ukt |
| Larghezza interna | 38 mm |
| Diametro esterno | 75 mm |
| Peso | 3,65 kg |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore
