Riferimenti
Camozzi:6540 14
Rubix:170000000470344
Produttore:6540 14

Documenti
Dettagli del prodotto : 50-6540-1400 6540 14
The Sprint models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible thanks to a Teflon ring on the male thread, which guarantees a perfect seal between the two threads.
50-6540-1400 6540 14
Informazioni tecniche
Attributi
| Materiale | ottone placcato al nickel |
|---|---|
| Connessione 2 | 21,5 |
Mostra UNSPSC / ECL@SS
€ 7,32 IVA esclusa
/ Unità
€ 8,92 IVA inclusa
- Disponibile: spedito entro 24 ore
